Motion
039273-038-00000

BOSTON GEAR
039273-038-00000

Radial/deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #09436044
MFR #039273-038-00000
Price$1,558.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
039273-038-00000

Radial/deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #09436044
MFR #039273-038-00000

Mfr description
039273-038-00000 BEARING, BALL, KP-47B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,558.96/each

Specifications

Dimensions

  • Weight
    0.20 lbs, 0.091 kg

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)