Specifications
Dimensions
- Bore Diameter2.4800 in
Details
- ActuationDouble Acting
- Bracket 1Side Lug
- Cylinder StyleTie-Rod
- Mounting TypeSide Lug
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesE
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)