Motion
HFWA726-600-B5-H-P23

BOSTON GEAR
HFWA726-600-B5-H-P23

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09436271
MFR #HFWA726-600-B5-H-P23
Price$6,069.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726-600-B5-H-P23

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09436271
MFR #HFWA726-600-B5-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,069.70/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    600:1
  • Output Size
    1.4375 in
  • Ratio
    600:1
  • Weight
    55.1 lbs, 24.993 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    73532-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    781711735329

Overview

Mfr description
HFWA726-600-B5-H-P23 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought