Motion
SBKF641B5B9

BOSTON GEAR
SBKF641B5B9

C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size
Mi Item #09436274
MFR #SBKF641B5B9
Price$14,161.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKF641B5B9

C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.3750 in Output Size
Mi Item #09436274
MFR #SBKF641B5B9

Mfr description
SBKF641B5B9 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,161.10/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Output Size
    1.3750 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)