Motion
HRF726-40-B5-H-P20

BOSTON GEAR
HRF726-40-B5-H-P20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09436344
MFR #HRF726-40-B5-H-P20
List Price$5,169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-40-B5-H-P20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09436344
MFR #HRF726-40-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,169.18/each for your price

Overview

Mfr description
HRF726-40-B5-H-P20 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Ratio
    40:1
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    74879
  • UPC_NO
    781711748794
  • Weight
    57.10 lbs, 25.9 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text