Motion
QCWA718-100-B5-G

BOSTON GEAR
QCWA718-100-B5-G

qcWA718 D/R Red, 100:1 Ratio, No Base, "G" Assy
MI ITEM #09437188
MFR #QCWA718-100-B5-G
List Price$3,935.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA718-100-B5-G

qcWA718 D/R Red, 100:1 Ratio, No Base, "G" Assy
MI ITEM #09437188
MFR #QCWA718-100-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,935.37/each for your price

Overview

Mfr description
QCWA718-100-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    1.75 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    88259-OLD
  • UPC_NO
    781711882597
  • Weight
    34.1 lbs, 15.468 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text