Motion
QCWA718-600-B4-G

BOSTON GEAR
QCWA718-600-B4-G

qcWA718 D/R Red, 600:1 Ratio, No Base, "G" Assy
Mi Item #09437199
MFR #QCWA718-600-B4-G
Price$4,073.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA718-600-B4-G

qcWA718 D/R Red, 600:1 Ratio, No Base, "G" Assy
Mi Item #09437199
MFR #QCWA718-600-B4-G

Mfr description
QCWA718-600-B4-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,073.53/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Output Size
    0.8750 in
  • Ratio
    600:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711882733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)