Motion
QCWA721-1200-B5-G

BOSTON GEAR
QCWA721-1200-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size
MI ITEM #09437204
MFR #QCWA721-1200-B5-G
Price$4,481.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA721-1200-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size
MI ITEM #09437204
MFR #QCWA721-1200-B5-G

Mfr description
QCWA721-1200-B5-G WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,481.97/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • Output Size
    1.0000 in
  • Ratio
    1200:1
  • Weight
    47.1 lbs, 21.36 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    88279-OLD
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    781711882795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)