Motion
QCWA721-200-B5-G

BOSTON GEAR
QCWA721-200-B5-G

qcWA721 D/R Red, 200:1 Ratio, No Base, "G" Assy
MI ITEM #09437207
MFR #QCWA721-200-B5-G
Price$4,481.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA721-200-B5-G

qcWA721 D/R Red, 200:1 Ratio, No Base, "G" Assy
MI ITEM #09437207
MFR #QCWA721-200-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,481.97/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Output Size
    1.0000 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711882856

Overview

Mfr description
QCWA721-200-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought