Motion
QCWA726-150-B5-G

BOSTON GEAR
QCWA726-150-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Solid Output, 1.1250 in Output Size, IEC 80 B5 Frame
MI ITEM #09437213
MFR #QCWA726-150-B5-G
List Price$5,314.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA726-150-B5-G

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Solid Output, 1.1250 in Output Size, IEC 80 B5 Frame
MI ITEM #09437213
MFR #QCWA726-150-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,314.62/each for your price

Overview

Mfr description
QCWA726-150-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    88297-OLD
  • UPC_NO
    781711882979
  • Weight
    63.1 lbs, 28.62 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text