Motion
QCWA730-300-B5-G

BOSTON GEAR
QCWA730-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.00 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size
MI ITEM #09437227
MFR #QCWA730-300-B5-G
Price$6,337.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA730-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.00 in Center Distance, C-Face Coupling Input, Solid Output, 1.2500 in Output Size
MI ITEM #09437227
MFR #QCWA730-300-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,337.55/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    300:1
  • Output Size
    1.2500 in
  • Ratio
    300:1
  • Weight
    83.1 lbs, 37.69 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    88333-OLD
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    781711883334

Overview

Mfr description
QCWA730-300-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought