Motion
QCWA732-1200E-B5-G

BOSTON GEAR
QCWA732-1200E-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09437232
MFR #QCWA732-1200E-B5-G
Price$7,332.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA732-1200E-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09437232
MFR #QCWA732-1200E-B5-G

Mfr description
QCWA732-1200E-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,332.60/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    91.10 lbs, 41.32 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    88347-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)