Motion
QCWA738-1200E-B5-G

BOSTON GEAR
QCWA738-1200E-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09437239
MFR #QCWA738-1200E-B5-G
Price$8,915.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA738-1200E-B5-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 1200:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09437239
MFR #QCWA738-1200E-B5-G

Mfr description
QCWA738-1200E-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,915.47/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Ratio
    1200:1
  • Weight
    115.1 lbs, 52.21 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    88359
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)