Motion
QCWC713-100-B5-G

BOSTON GEAR
QCWC713-100-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, Solid Output, 0.6250 in Output Size
Mi Item #09437272
MFR #QCWC713-100-B5-G
Price$3,575.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC713-100-B5-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.33 in Center Distance, C-Face Coupling Input, Solid Output, 0.6250 in Output Size
Mi Item #09437272
MFR #QCWC713-100-B5-G

Mfr description
QCWC713-100-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,575.40/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.33 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    100:1
  • Output Size
    0.6250 in
  • Ratio
    100:1
  • Weight
    23.1 lbs, 10.48 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    88503-OLD
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711885031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)