1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
QCWC713-400-B5-G
qcWC713 D/R Red, 400:1 Ratio, No Base, "G" Assy
MI ITEM #
09437281
MFR #
QCWC713-400-B5-G
Price
$3,575.40
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR QCWC713-400-B5-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
QCWC713-400-B5-G
qcWC713 D/R Red, 400:1 Ratio, No Base, "G" Assy
MI ITEM #
09437281
MFR #
QCWC713-400-B5-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,575.40
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
1.33 in
Output Size
0.6250 in
Ratio
400:1
Details
Input Type
C-Face Coupling
Output Type
Solid
Series
700
UPC_NO
781711885277
Overview
Mfr description
QCWC713-400-B5-G WORM SPEED REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought