Motion
QCWC718-900-B5-G

BOSTON GEAR
QCWC718-900-B5-G

qcWC718 D/R Red, 900:1 Ratio, No Base, "G" Assy
MI ITEM #09437304
MFR #QCWC718-900-B5-G
Price$3,935.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC718-900-B5-G

qcWC718 D/R Red, 900:1 Ratio, No Base, "G" Assy
MI ITEM #09437304
MFR #QCWC718-900-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,935.37/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Output Size
    0.8750 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711889978

Overview

Mfr description
QCWC718-900-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought