Motion
QCWC730-900-B5-G

BOSTON GEAR
QCWC730-900-B5-G

qcWC730 D/R Red, 900:1 Ratio, No Base, "G" Assy
Mi Item #09437333
MFR #QCWC730-900-B5-G
Price$6,337.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC730-900-B5-G

qcWC730 D/R Red, 900:1 Ratio, No Base, "G" Assy
Mi Item #09437333
MFR #QCWC730-900-B5-G

Mfr description
QCWC730-900-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,337.55/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Output Size
    1.2500 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711890936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)