Motion
HRF730R-10KZ-B7-H1-P20

BOSTON GEAR
HRF730R-10KZ-B7-H1-P20

10:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09437427
MFR #HRF730R-10KZ-B7-H1-P20
Price$7,496.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF730R-10KZ-B7-H1-P20

10:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09437427
MFR #HRF730R-10KZ-B7-H1-P20

Mfr description
HRF730R-10KZ-B7-H1-P20 WORM SPEED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,496.22/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.2500 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)