Motion
BKCH726-50KPT-HS1-P23

BOSTON GEAR
BKCH726-50KPT-HS1-P23

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09437437
MFR #BKCH726-50KPT-HS1-P23
Price$4,674.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCH726-50KPT-HS1-P23

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09437437
MFR #BKCH726-50KPT-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,674.68/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    50:1
  • Output Size
    1.4375 in
  • Ratio
    50:1
  • Weight
    46.1 lbs, 20.91 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W00072
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
BKCH726-50KPT-HS1-P23 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought