Motion
SBKCHFHMB726B-37.5KZT-B5-HS2-P21-CBC5616

BOSTON GEAR
SBKCHFHMB726B-37.5KZT-B5-HS2-P21-CBC5616

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size, Double Output
Mi Item #09437511
MFR #SBKCHFHMB726B-37.5KZT-B5-HS2-P21-CBC5616
Price$18,276.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFHMB726B-37.5KZT-B5-HS2-P21-CBC5616

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size, Double Output
Mi Item #09437511
MFR #SBKCHFHMB726B-37.5KZT-B5-HS2-P21-CBC5616

Mfr description
SBKCHFHMB726B-37.5KZT-B5-HS2-P21-CBC5616
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,276.96/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    37.5:1
  • Output Size
    1.3125 in
  • Ratio
    37.5:1
  • Weight
    125.10 lbs, 56.74 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W00189
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)