Motion
WA726A-150-H

BOSTON GEAR
WA726A-150-H

WA726 D/R Red. 150:1 Ratio, "A" Horiz. Base, "H" Assy
Mi Item #09437552
MFR #WA726A-150-H
Price$4,919.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA726A-150-H

WA726 D/R Red. 150:1 Ratio, "A" Horiz. Base, "H" Assy
Mi Item #09437552
MFR #WA726A-150-H

Mfr description
WA726A-150-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,919.51/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.1250 in
  • Ratio
    150:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    883680882537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)