Motion
738A-10F-J

BOSTON GEAR
738A-10F-J

738 S/R Red. 10:1 Ratio, "A" Horiz. Base, "J" Assy
Mi Item #09437566
MFR #738A-10F-J
Price$6,852.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
738A-10F-J

738 S/R Red. 10:1 Ratio, "A" Horiz. Base, "J" Assy
Mi Item #09437566
MFR #738A-10F-J

Mfr description
738A-10F-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,852.65/each

Specifications

Dimensions

  • Center Distance
    3.75 in
  • Input Size
    1.0000 in
  • Output Size
    1.6250 in
  • Ratio
    10:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    883680889802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)