Motion
HF721-10K-B7-H1-P23-KUTFW-0

BOSTON GEAR
HF721-10K-B7-H1-P23-KUTFW-0

10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09437613
MFR #HF721-10K-B7-H1-P23-KUTFW-0
Price$4,160.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721-10K-B7-H1-P23-KUTFW-0

10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09437613
MFR #HF721-10K-B7-H1-P23-KUTFW-0

Mfr description
HF721-10K-B7-H1-P23-KUTFW-0 WORM SPEED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,160.79/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Output Size
    1.4375 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)