Motion
WC730C-3600-J

BOSTON GEAR
WC730C-3600-J

WC730 D/R Red. 3600:1 Ratio, "C"HORIZ.BASE, "J" Assy
MI ITEM #09437635
MFR #WC730C-3600-J
Price$6,113.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC730C-3600-J

WC730 D/R Red. 3600:1 Ratio, "C"HORIZ.BASE, "J" Assy
MI ITEM #09437635
MFR #WC730C-3600-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,113.33/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Output Size
    1.2500 in
  • Ratio
    3600:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    883680909371

Overview

Mfr description
WC730C-3600-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought