Motion
BKCFHMA724-100KZ-B5-JS1-RO

BOSTON GEAR
BKCFHMA724-100KZ-B5-JS1-RO

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09437662
MFR #BKCFHMA724-100KZ-B5-JS1-RO
List Price$5,009.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFHMA724-100KZ-B5-JS1-RO

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09437662
MFR #BKCFHMA724-100KZ-B5-JS1-RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,009.20/each for your price

Overview

Mfr description
BKCFHMA724-100KZ-B5-JS1-RO WASHDOWN

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Standard Base Kit
    Kit B5
  • Vertical J Base Kit
    JS1
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    W00441
  • Weight
    55.1 lbs, 24.993 kg
  • Nominal Ratio
    100:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text