Motion
F732-40KE-B7-G1-CMBA140TU6-JUTFW-3

BOSTON GEAR
F732-40KE-B7-G1-CMBA140TU6-JUTFW-3

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09437685
MFR #F732-40KE-B7-G1-CMBA140TU6-JUTFW-3
Price$9,437.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-40KE-B7-G1-CMBA140TU6-JUTFW-3

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09437685
MFR #F732-40KE-B7-G1-CMBA140TU6-JUTFW-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,437.84/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    128.1 lbs, 58.105 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W00463
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
F732-40KE-B7-G1-CMBA140TU6-JUTFW-3 WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought