Motion
FWC713-150S-B4-G1

BOSTON GEAR
FWC713-150S-B4-G1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
Mi Item #09437733
MFR #FWC713-150S-B4-G1
Price$3,410.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713-150S-B4-G1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
Mi Item #09437733
MFR #FWC713-150S-B4-G1

Mfr description
FWC713-150S-B4-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,410.57/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    18.1 lbs, 8.21 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W00500
  • Mounting Type
    Flange Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)