Motion
SFWC726V-600KZ-B5-G1

BOSTON GEAR
SFWC726V-600KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output, 56C Frame
MI ITEM #09437743
MFR #SFWC726V-600KZ-B5-G1
List Price$7,418.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC726V-600KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output, 56C Frame
MI ITEM #09437743
MFR #SFWC726V-600KZ-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,418.65/each for your price

Overview

Mfr description
SFWC726V-600KZ-B5-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    SFWC726V-600KZ-B5-G1
  • Weight
    33.61 kg, 74.1 lbs
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text