Motion
H726-20-H-P22

BOSTON GEAR
H726-20-H-P22

H726 S/R Red. 20:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
Mi Item #09437749
MFR #H726-20-H-P22
Price$3,878.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H726-20-H-P22

H726 S/R Red. 20:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
Mi Item #09437749
MFR #H726-20-H-P22

Mfr description
H726-20-H-P22 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,878.40/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Input Size
    0.7500 in
  • Output Size
    1.3750 in
  • Ratio
    20:1

Details

  • Bushing Kit
    P22
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    883680948714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)