Motion
SWC726V-100-G

BOSTON GEAR
SWC726V-100-G

100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
Mi Item #09437754
MFR #SWC726V-100-G
Price$6,813.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SWC726V-100-G

100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
Mi Item #09437754
MFR #SWC726V-100-G

Mfr description
SWC726V-100-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,813.87/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    100:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)