Motion
HFWC721-900-B5-H-P21

BOSTON GEAR
HFWC721-900-B5-H-P21

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size
Mi Item #09437789
MFR #HFWC721-900-B5-H-P21
Price$5,184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721-900-B5-H-P21

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, Hollow Output, 1.3125 in Output Size
Mi Item #09437789
MFR #HFWC721-900-B5-H-P21

Mfr description
HFWC721-900-B5-H-P21 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,184.93/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Output Size
    1.3125 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    883680965292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)