Motion
SSHFWB732B-200K-B5-LS1-P32

BOSTON GEAR
SSHFWB732B-200K-B5-LS1-P32

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 56C Frame
Mi Item #09437912
MFR #SSHFWB732B-200K-B5-LS1-P32
Price$13,817.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWB732B-200K-B5-LS1-P32

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.0000 in Output Size, Double Output, 56C Frame
Mi Item #09437912
MFR #SSHFWB732B-200K-B5-LS1-P32

Mfr description
SSHFWB7320B-200KC-B5-LS1-P32 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,817.94/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Keyway Size
    0.50 x 0.375 x 2.00
  • NEMA / IEC Frame Size
    56C
  • Output Size
    2.0000 in
  • Ratio
    200:1

Details

  • Bushing Kit
    P32
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    SSHFWB732B-200K-B5-LS1-P32
  • Mounting Type
    Horizontal Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Double Reduction
  • Series
    WB700
  • Style
    Hollow Output Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)