Motion
SBKF631B-5-B7

BOSTON GEAR
SBKF631B-5-B7

C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size
Mi Item #09438121
MFR #SBKF631B-5-B7
Price$11,909.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKF631B-5-B7

C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size
Mi Item #09438121
MFR #SBKF631B-5-B7

Mfr description
SBKF631B-5-B7 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,909.29/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Output Size
    1.0000 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)