Motion
HF721R-15-B5-H-P20

BOSTON GEAR
HF721R-15-B5-H-P20

HF721 S/R Red. 15:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #09438146
MFR #HF721R-15-B5-H-P20
List Price$2,700.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721R-15-B5-H-P20

HF721 S/R Red. 15:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #09438146
MFR #HF721R-15-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,700.34/each for your price

Overview

Mfr description
HF721R-15-B5-H-P20 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P20
  • Mounting Type
    BostMount Bracket – Right Mount
  • UPC_NO
    884107006239
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text