Motion
HQC721-15-B7-H-P23

BOSTON GEAR
HQC721-15-B7-H-P23

Hqc721 S/R Red, 15:1 Ratio, No Base, Hollow Assy
MI ITEM #09438229
MFR #HQC721-15-B7-H-P23
List Price$2,811.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC721-15-B7-H-P23

Hqc721 S/R Red, 15:1 Ratio, No Base, Hollow Assy
MI ITEM #09438229
MFR #HQC721-15-B7-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,811.84/each for your price

Overview

Mfr description
HQC721-15-B7-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P23
  • Mounting Type
    No Base
  • UPC_NO
    884107011974
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text