Overview
Mfr description
BKSF862BR-125K-B5-S-M1 WASHDOWN
Specifications
- Ratio125:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingFoot Mounted
- ReductionDouble
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number884107025117
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data