Overview
Mfr description
SBKSF842BR-100S-B5-GS-M5 WASHDOWN
Specifications
- Ratio100:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeSolid
- MountingFoot Mounted
- Output DirectionLeft
- ReductionDouble
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number884107033778
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data