Overview
Mfr description
HFWA732-75ZT-B7-H-P31 SPEED REDUCER
Specifications
- Center Distance3.2500 in
- Ratio75:1
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeHollow
- Output Size1.9375 in
- Output DirectionDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data