Motion
HMHF732-125ZTB7HP23

BOSTON GEAR
HMHF732-125ZTB7HP23

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09438474
MFR #HMHF732-125ZTB7HP23
Price$8,525.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF732-125ZTB7HP23

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09438474
MFR #HMHF732-125ZTB7HP23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,525.34/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    125:1
  • Output Size
    1.4375 in
  • Ratio
    125:1
  • Weight
    88 lbs, 39.916 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    F03812
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HMHF732-125ZTB7HP23 SPEED RED HEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought