Motion
FWA726-1800-B5-H-CUTB-3

BOSTON GEAR
FWA726-1800-B5-H-CUTB-3

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #09438714
MFR #FWA726-1800-B5-H-CUTB-3
List Price$5,723.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726-1800-B5-H-CUTB-3

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #09438714
MFR #FWA726-1800-B5-H-CUTB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,723.07/each for your price

Overview

Mfr description
FWA726-1800-B5-H-CUTB-3 WORM SPEED

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    1800:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    800
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    D00187
  • Weight
    91.1 lbs, 41.32 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text