Motion
HF738-50F-B9-H-P39

BOSTON GEAR
HF738-50F-B9-H-P39

HF738 S/R Red. 50:1 Ratio, No Base, Hollow Assy
MI ITEM #09438734
MFR #HF738-50F-B9-H-P39
Price$7,219.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF738-50F-B9-H-P39

HF738 S/R Red. 50:1 Ratio, No Base, Hollow Assy
MI ITEM #09438734
MFR #HF738-50F-B9-H-P39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,219.88/each

Specifications

Dimensions

  • Center Distance
    3.75 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    2.4375 in
  • Ratio
    50:1

Details

  • Bushing Kit
    P39
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107057859

Overview

Mfr description
HF738-50F-B9-H-P39 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought