Motion
HFWC718-200-B5-H-P16

BOSTON GEAR
HFWC718-200-B5-H-P16

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09438745
MFR #HFWC718-200-B5-H-P16
Price$4,563.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC718-200-B5-H-P16

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.75 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09438745
MFR #HFWC718-200-B5-H-P16

Mfr description
HFWC718-200-B5-H-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,563.18/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.75 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    200:1
  • Output Size
    1.0000 in
  • Ratio
    200:1
  • Weight
    27.1 lbs, 12.292 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H01388-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107058184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)