Motion
QCWC718-400KZ-B4-J1

BOSTON GEAR
QCWC718-400KZ-B4-J1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09438815
MFR #QCWC718-400KZ-B4-J1
Price$4,375.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWC718-400KZ-B4-J1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09438815
MFR #QCWC718-400KZ-B4-J1

Mfr description
QCWC718-400KZ-B4-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,375.32/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    40:1
  • Ratio
    400:1
  • Weight
    35.1 lbs, 15.92 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H01527
  • Mounting Type
    Hollow Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)