Motion
SBKCHQCHMA732-125KEZ-B5-HS1-P32

BOSTON GEAR
SBKCHQCHMA732-125KEZ-B5-HS1-P32

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09438904
MFR #SBKCHQCHMA732-125KEZ-B5-HS1-P32
Price$9,481.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQCHMA732-125KEZ-B5-HS1-P32

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09438904
MFR #SBKCHQCHMA732-125KEZ-B5-HS1-P32

Mfr description
SBKCHQCHMA732-125KEZ-B5-HS1-P32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,481.47/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    125:1
  • Output Size
    2.0000 in
  • Ratio
    125:1
  • Weight
    129.1 lbs, 58.559 kg

Details

  • Bushing Kit
    Kit B5
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    D00268
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)