Specifications
Dimensions
- Center Distance2.3800 in
- Input Size0.6250 in
- Manufacturer Reducer Size724
- NEMA / IEC Frame Size56C
- Nominal Ratio30:1
- Output Size1.1250 in
- Ratio30:1
- Weight31.1 lbs, 14.107 kg
Details
- Bushing KitKit B5
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH0177-OLD
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
Overview
Mfr description
F724-30KV-B5-G1 WORM SPEED REDUCER