Overview
Mfr description
FHMA730-100KZT-B5-J1 WORM SPEED REDUCER
Specifications
- Center Distance3.0000 in
- Ratio100:1
- Input TypeC-Face Quill
- Output TypeSolid
- Output DirectionRight Hand
- Standard Base KitKit B5
- Bushing KitJ1
- Manufacturer Reducer Size730
- Manufacturer Catalog NumberD00288
- Weight81.1 lbs, 36.786 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data