Motion
HMHF726-45ZT-B7-H-P16

BOSTON GEAR
HMHF726-45ZT-B7-H-P16

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09439014
MFR #HMHF726-45ZT-B7-H-P16
Price$6,169.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF726-45ZT-B7-H-P16

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09439014
MFR #HMHF726-45ZT-B7-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,169.56/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    45:1
  • Output Size
    1.0000 in
  • Ratio
    45:1
  • Weight
    70 lbs, 31.75 kg

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    D00301
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
HMHF726-45ZT-B7-H-P16 SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought