Overview
Mfr description
PL5050-003-4110204-6.35 PRECISION GEAR
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00457
- Manufacturer Upc Number884107072807
- UPC_NO884107072807
- Weight0.6033 kg, 1.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data