Overview
Mfr description
PL5050-005-0204-09.5 PRECISION GEAR HEAD
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00466
- Manufacturer Upc Number884107072890
- UPC_NO884107072890
- Weight0.6033 kg, 1.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data