Overview
Mfr description
PL5090-005-0201-12.7 PRECISION GEAR HEAD
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00523
- Manufacturer Upc Number884107073460
- UPC_NO884107073460
- Weight3.3248 kg, 7.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data